Zoro Homepage

Deburring Replacement Blade, BUS1

  • Mfr # 151-29195

  • Zoro # G2437718


product price: $10.19
/ea
Sold in multiples of 5 for $50.95

Key Features

Type
BUS1
Material
High Speed Steel
Application
For Hole-Back Edges, Hole Inner Surface, Flat Surfaces, Fine Finishing Triangular
Dia. (In.)
0.13 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-29195
Zoro #
G2437718
UPC #
-
Country of Origin
Israel

Dimensions

Dia. (In.)
0.13 in
Overall Length
1 in

Details

Item
Deburring Replacement Blade
Type
BUS1
Material
High Speed Steel
Application
For Hole-Back Edges, Hole Inner Surface, Flat Surfaces, Fine Finishing Triangular
Surface Application
Back Hole Edge, Flat Surface, Hole Inner Surface
Primary Material Application
Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Wood
Work Direction
Right Hand/Left Hand
Blade Trade Number
BUS1
Blade Material
High Speed Steel

Description

Deburring Replacement Blade, Surface Application Back Hole Edge, Flat Surface, Hole Inner Surface, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number BUS1, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 1 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Wood, Product Type Deburring Replacement Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.