Zoro Homepage

Deburring Replacement Blade, BUS2

  • Mfr # 151-29196

  • Zoro # G2437709


product price: $9.89
/ea
Sold in multiples of 5 for $49.45

Key Features

Type
BUS2
Material
High Speed Steel
Application
For Fine Finishing Flat Surfaces
Dia. (In.)
0.13 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-29196
Zoro #
G2437709
UPC #
-
Country of Origin
Israel

Dimensions

Dia. (In.)
0.13 in
Overall Length
1 in

Details

Item
Deburring Replacement Blade
Type
BUS2
Material
High Speed Steel
Application
For Fine Finishing Flat Surfaces
Blade Trade Number
BUS2
Blade Material
High Speed Steel
Work Direction
Right Hand/Left Hand
Primary Material Application
Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel
Surface Application
Flat Surface

Description

Deburring Replacement Blade, Surface Application Flat Surface, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number BUS2, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 1 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.