Deburring Replacement Blade, BUS31
Mfr # 151-29197
Zoro # G2437690
product price: $10.19
/eaSold in multiples of 5 for $50.95
Key Features
Type
BUS31
Material
High Speed Steel
Application
For Flat Surfaces, Fine Finishing Round Corner
Dia. (In.)
0.13 in
Blade Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151-29197
Zoro #
G2437690
UPC #
-
Country of Origin
Israel
Dimensions
Dia. (In.)
0.13 in
Overall Length
1 in
Details
Item
Deburring Replacement Blade
Type
BUS31
Material
High Speed Steel
Application
For Flat Surfaces, Fine Finishing Round Corner
Blade Material
High Speed Steel
Surface Application
Flat Surface
Work Direction
Right Hand/Left Hand
Blade Trade Number
BUS31
Primary Material Application
Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel
Description
Deburring Replacement Blade, Surface Application Flat Surface, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number BUS31, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 1 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.