Deburring Replacement Blade, D 85
Mfr # 151-29033
Zoro # G2032941
product price: $19.49
/eaSold in multiples of 10 for $194.90
Key Features
Type
D 85
Material
High Speed Steel
Application
Sheets
Dia. (In.)
0.75 in
Primary Material Application
Aluminum, Brass, Copper, Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151-29033
Zoro #
G2032941
UPC #
-
Country of Origin
Israel
Dimensions
Dia. (In.)
0.75 in
Overall Length
3/4 in
Details
Item
Deburring Replacement Blade
Type
D 85
Material
High Speed Steel
Application
Sheets
Primary Material Application
Aluminum, Brass, Copper, Plastic, Steel
Work Direction
Right Hand/Left Hand
Blade Trade Number
D85
Surface Application
Sheet
Blade Material
High Speed Steel
Description
Deburring Replacement Blade, Surface Application Sheet, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number D85, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 3/4 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Copper, Plastic, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.