Deburring Replacement Blade, E 250
Mfr # 151-29106
Zoro # G2450640
product price: $2.29
/eaSold in multiples of 10 for $22.90
Key Features
Type
E 250
Material
High Speed Steel
Application
Straight and Hole Edges On Plastic
Dia. (In.)
0.13 in
Work Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151-29106
Zoro #
G2450640
UPC #
-
Country of Origin
Israel
Dimensions
Dia. (In.)
0.13 in
Overall Length
1 7/8 in
Shank Dia.
1/8 in
Details
Item
Deburring Replacement Blade
Type
E 250
Material
High Speed Steel
Application
Straight and Hole Edges On Plastic
Work Direction
Right Hand
Surface Application
Front Hole Edge, Straight Edge
Blade Material
High Speed Steel
Blade Trade Number
E250
Primary Material Application
Aluminum, Copper, Plastic, Steel
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E250, Work Direction Right Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.