Zoro Homepage

Deburring Replacement Blade, E 320

  • Mfr # 151-29043

  • Zoro # G2450817


product price: $2.59
/ea
Sold in multiples of 10 for $25.90

Key Features

Type
E 320
Material
High Speed Steel
Application
Inside and Outside Holes Simultaneously
Dia. (In.)
0.13 in
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-29043
Zoro #
G2450817
UPC #
-
Country of Origin
Israel

Dimensions

Dia. (In.)
0.13 in
Shank Dia.
1/8 in
Overall Length
1 7/8 in

Details

Item
Deburring Replacement Blade
Type
E 320
Material
High Speed Steel
Application
Inside and Outside Holes Simultaneously
Work Direction
Right Hand/Left Hand
Blade Trade Number
E320
Surface Application
Cross Hole
Primary Material Application
Brass, Cast Iron, Plastic, Wood
Blade Material
High Speed Steel
Blade Style
Rotating

Description

Deburring Replacement Blade, Surface Application Cross Hole, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E320, Work Direction Right Hand/Left Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Brass, Cast Iron, Plastic, Wood, Product Type Deburring Replacement Blade, Blade Style Rotating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.