Deburring Replacement Blade, E 350
Mfr # 151-29044
Zoro # G2450808
product price: $2.29
/eaSold in multiples of 10 for $22.90
Key Features
Type
E 350
Material
High Speed Steel
Application
Straight and Hole Edges
Dia. (In.)
0.13 in
Primary Material Application
Brass, Cast Iron, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151-29044
Zoro #
G2450808
UPC #
-
Country of Origin
Israel
Dimensions
Dia. (In.)
0.13 in
Overall Length
1 7/8 in
Shank Dia.
1/8 in
Details
Item
Deburring Replacement Blade
Type
E 350
Material
High Speed Steel
Application
Straight and Hole Edges
Primary Material Application
Brass, Cast Iron, Plastic
Blade Material
High Speed Steel
Surface Application
Straight Edge
Blade Style
Rotating
Work Direction
Right Hand/Left Hand
Blade Trade Number
E350
Description
Deburring Replacement Blade, Surface Application Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E350, Work Direction Right Hand/Left Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Brass, Cast Iron, Plastic, Product Type Deburring Replacement Blade, Blade Style Rotating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.