Zoro Homepage

Deburring Replacement Blade, E 720

  • Mfr # 151-29048

  • Zoro # G2450765


product price: $3.19
/ea
Sold in multiples of 10 for $31.90

Key Features

Type
E 720
Material
High Speed Steel
Application
Back Hole Edges and Inner Surfaces
Dia. (In.)
0.13 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-29048
Zoro #
G2450765
UPC #
-
Country of Origin
Israel

Dimensions

Dia. (In.)
0.13 in
Overall Length
2 in
Shank Dia.
1/8 in

Details

Item
Deburring Replacement Blade
Type
E 720
Material
High Speed Steel
Application
Back Hole Edges and Inner Surfaces
Primary Material Application
Brass, Cast Iron, Plastic, Wood
Blade Style
Rotating
Surface Application
Back Hole Edge, Hole Inner Surface
Blade Material
High Speed Steel
Blade Trade Number
E720
Work Direction
Right Hand/Left Hand

Description

Deburring Replacement Blade, Surface Application Back Hole Edge, Hole Inner Surface, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E720, Work Direction Right Hand/Left Hand, Shank Dia. 1/8 in, Overall Length 2 in, Number of Blades 1, Primary Material Application Brass, Cast Iron, Plastic, Wood, Product Type Deburring Replacement Blade, Blade Style Rotating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.