Deburring Replacement Blade, E111P
Mfr # 151-00099
Zoro # G2101410
product price: $4.69
/eaKey Features
Type
E111P
Material
Tin
Application
For Extra Thin Straight Edges, Hole Edges
Dia. (In.)
0.13 in
Work Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151-00099
Zoro #
G2101410
UPC #
-
Country of Origin
Israel
Dimensions
Dia. (In.)
0.13 in
Overall Length
1 7/8 in
Shank Dia.
1/8 in
Details
Item
Deburring Replacement Blade
Type
E111P
Material
Tin
Application
For Extra Thin Straight Edges, Hole Edges
Work Direction
Right Hand
Blade Material
High Speed Steel
Surface Application
Front Hole Edge, Straight Edge
Blade Trade Number
E111P
Primary Material Application
Aluminum, Copper, Plastic, Steel
Blade Finish
TiN
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish TiN, Blade Trade Number E111P, Work Direction Right Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.