Zoro Homepage

Deburring Replacement Blade, E604

  • Mfr # 151-29231

  • Zoro # G2437657


product price: $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Type
E604
Material
High Speed Steel
Application
For Hole Back-Edges
Dia. (In.)
0.13 in
Blade Trade Number
E604
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-29231
Zoro #
G2437657
UPC #
-
Country of Origin
Israel

Dimensions

Dia. (In.)
0.13 in
Overall Length
3 in
Shank Dia.
1/8 in

Details

Item
Deburring Replacement Blade
Type
E604
Material
High Speed Steel
Application
For Hole Back-Edges
Blade Trade Number
E604
Work Direction
Right Hand
Surface Application
Back Hole Edge
Blade Material
High Speed Steel
Primary Material Application
Aluminum, Copper, Plastic, Steel

Description

Deburring Replacement Blade, Surface Application Back Hole Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E604, Work Direction Right Hand, Shank Dia. 1/8 in, Overall Length 3 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Steel, Product Type Deburring Replacement Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.