Deburring Replacement Blade, E707
Mfr # 151-29232
Zoro # G2437648
product price: $5.19
/eaSold in multiples of 5 for $25.95
Key Features
Type
E707
Material
High Speed Steel
Application
For Straight Edges, Hole Edges
Dia. (In.)
0.13 in
Surface Application
Front Hole Edge, Straight Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151-29232
Zoro #
G2437648
UPC #
-
Country of Origin
Israel
Dimensions
Dia. (In.)
0.13 in
Shank Dia.
1/8 in
Overall Length
1 7/8 in
Details
Item
Deburring Replacement Blade
Type
E707
Material
High Speed Steel
Application
For Straight Edges, Hole Edges
Surface Application
Front Hole Edge, Straight Edge
Blade Trade Number
E707
Work Direction
Right Hand
Primary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Stainless Steel, Steel
Blade Material
High Speed Steel
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E707, Work Direction Right Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.