Deburring Replacement Blade, L 10
Mfr # 151-29063
Zoro # G2032865
product price: $14.69
/eaSold in multiples of 10 for $146.90
Key Features
Type
L 10
Material
High Speed Steel
Application
Outer Edges
Work Direction
Right Hand/Left Hand
Primary Material Application
Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151-29063
Zoro #
G2032865
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
1/2 in
Details
Item
Deburring Replacement Blade
Type
L 10
Material
High Speed Steel
Application
Outer Edges
Work Direction
Right Hand/Left Hand
Primary Material Application
Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel
Surface Application
Outer Tube Edge
Blade Trade Number
L10
Blade Material
High Speed Steel
Description
Deburring Replacement Blade, Surface Application Outer Tube Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number L10, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 1/2 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.