Zoro Homepage

Deburring Replacement Blade, Q10

  • Mfr # 151-29236

  • Zoro # G2015828


product price: $18.89
/ea

Key Features

Type
Q10
Material
Ceramic
Application
For Deflashing Plastics, Straight Edges, Hole Edges, Slot/Keyways, Sheets, Mold Gate Trim
Overall Length
2 in
Blade Trade Number
Q10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-29236
Zoro #
G2015828
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 in

Details

Item
Deburring Replacement Blade
Type
Q10
Material
Ceramic
Application
For Deflashing Plastics, Straight Edges, Hole Edges, Slot/Keyways, Sheets, Mold Gate Trim
Blade Trade Number
Q10
Surface Application
Flat Surface, Straight Edge
Work Direction
Right Hand/Left Hand
Primary Material Application
Plastic, Wood
Blade Material
Ceramic

Description

Deburring Replacement Blade, Surface Application Flat Surface, Straight Edge, Blade Material Ceramic, Blade Finish Not Applicable, Blade Trade Number Q10, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 2 in, Number of Blades 1, Primary Material Application Plastic, Wood, Product Type Deburring Replacement Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.