Zoro Homepage

Deburring Replacement Blade, US 1

  • Mfr # 155-00156

  • Zoro # G2032786


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Type
US 1
Material
High Speed Steel
Application
Back Hole Edges, Inner and Flat Surfaces
Dia. (In.)
0.25 in
Surface Application
Back Hole Edge, Flat Surface, Front Hole Edge, Straight Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-00156
Zoro #
G2032786
UPC #
-
Country of Origin
Israel

Dimensions

Dia. (In.)
0.25 in

Details

Item
Deburring Tool
Type
US 1
Material
High Speed Steel
Application
Back Hole Edges, Inner and Flat Surfaces
Surface Application
Back Hole Edge, Flat Surface, Front Hole Edge, Straight Edge
Blade Material
High Speed Steel
Blade Trade Number
US 1
Color
Yellow

Description

Deburring Tool, Product Type Deburring Hand Tool, Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number US 1, Color Yellow, Number of Blades 1, Holder Trade Letter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.