Deburring Replacement Blade, US 2
Mfr # 155-00173
Zoro # G2032777
product price: $15.59
/eaSold in multiples of 10 for $155.90
Key Features
Type
US 2
Material
High Speed Steel
Application
Flat Surfaces
Dia. (In.)
0.25 in
Blade Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-00173
Zoro #
G2032777
UPC #
-
Country of Origin
Israel
Dimensions
Dia. (In.)
0.25 in
Details
Item
Deburring Tool
Type
US 2
Material
High Speed Steel
Application
Flat Surfaces
Blade Material
High Speed Steel
Surface Application
Back Hole Edge, Flat Surface, Front Hole Edge, Straight Edge
Blade Trade Number
US 2
Color
Yellow
Description
Deburring Tool, Product Type Deburring Hand Tool, Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number US 2, Color Yellow, Number of Blades 1, Holder Trade Letter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.