Zoro Homepage

Deburring Scraper Blade, 1/2" L, Steel

  • Mfr # 151-29103

  • Zoro # G610865171


product price: $6.59
/ea
Sold in multiples of 10 for $65.90

Key Features

Work Direction
Right Hand
Shank Dia.
1/2 in
Overall Length
1/2 in
Surface Application
Hole Inner Surface
Blade Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-29103
Zoro #
G610865171
UPC #
7290001232910
Country of Origin
Israel

Dimensions

Shank Dia.
1/2 in
Overall Length
1/2 in

Details

Item
Deburring Scraper Blade
Work Direction
Right Hand
Surface Application
Hole Inner Surface
Blade Material
Carbide
Primary Material Application
Steel
Blade Trade Number
G40

Description

Deburring Scraper Blade, Surface Application Hole Inner Surface, Blade Material Carbide, Blade Trade Number G40, Work Direction Right Hand, Shank Dia. 1/2 in, Overall Length 1/2 in, Number of Blades 10, Primary Material Application Steel, Product Type Deburring Replacement Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.