Deburring Tool, E Series
Mfr # 155-29133
Zoro # G2437900
product price: $7.29
/eaKey Features
Material
High Speed Steel, Plastic
Series
E
Includes
E100 Blade, Glo-Burr B Handle
Features
Handle Stores Blades, Pocket Clip
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-29133
Zoro #
G2437900
UPC #
-
Country of Origin
Israel
Details
Item
Deburring Tool
Material
High Speed Steel, Plastic
Series
E
Includes
E100 Blade, Glo-Burr B Handle
Features
Handle Stores Blades, Pocket Clip
Color
Blue
Handle Material
Plastic
Blade Trade Number
E100
Handle Trade Name
Glo-Burr
Blade Material
High Speed Steel
Surface Application
Front Hole Edge, Straight Edge
Description
Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, Color Blue, Number of Blades 1, Handle Trade Name Glo-Burr, Holder Trade Letter Not Applicable, Features Handle Stores Blades, Pocket Clip, Handle Material Plastic, Includes E100 Blade, Glo-Burr B Handle, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.