Deburring Tool, HSS
Mfr # 155-29084
Zoro # G2032801
product price: $13.89
/eaSold in multiples of 10 for $138.90
Key Features
Material
High Speed Steel
Features
Deburring Straight and Hole Edges As Small As 5/64 in
Surface Application
Back Hole Edge, Flat Surface, Front Hole Edge, Straight Edge
Color
Yellow
Blade Style
Rotating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-29084
Zoro #
G2032801
UPC #
-
Country of Origin
Israel
Details
Item
Deburring Tool
Material
High Speed Steel
Features
Deburring Straight and Hole Edges As Small As 5/64 in
Surface Application
Back Hole Edge, Flat Surface, Front Hole Edge, Straight Edge
Color
Yellow
Blade Style
Rotating
Blade Material
High Speed Steel
Blade Trade Number
UB38
Description
Deburring Tool, Product Type Deburring Hand Tool, Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number UB38, Color Yellow, Number of Blades 1, Holder Trade Letter Not Applicable, Features Deburring Straight and Hole Edges As Small As 5/64 in, Blade Style Rotating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.