Deburring Tool, Plastic, HSS, UB1 Series
Mfr # 155-29080
Zoro # G2273227
product price: $5.99
/eaKey Features
Material
High Speed Steel, Plastic
Features
Disposable, Pocket Clip
Series
UB1
Color
Yellow
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
155-29080
Zoro #
G2273227
UPC #
-
Country of Origin
Israel
Details
Item
Disposable Deburring Tool
Material
High Speed Steel, Plastic
Features
Disposable, Pocket Clip
Series
UB1
Color
Yellow
Handle Material
Plastic
Surface Application
Front Hole Edge, Straight Edge
Blade Material
High Speed Steel
Blade Trade Number
E100
Description
Disposable Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, Color Yellow, Number of Blades 1, Holder Trade Letter Not Applicable, Features Disposable, Pocket Clip, Handle Material Plastic, Series UB1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.