Deburring Tool, Plastic, HSS, UB2 Series
Mfr # 155-29081
Zoro # G2450701
product price: $5.19
/eaKey Features
Material
High Speed Steel, Plastic
Features
Disposable, Pocket Clip
Series
UB2
Color
Red
Surface Application
Front Hole Edge, Straight Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-29081
Zoro #
G2450701
UPC #
-
Country of Origin
Israel
Details
Item
Disposable Deburring Tool
Material
High Speed Steel, Plastic
Features
Disposable, Pocket Clip
Series
UB2
Color
Red
Surface Application
Front Hole Edge, Straight Edge
Blade Material
High Speed Steel
Blade Trade Number
B10
Handle Material
Plastic
Description
Disposable Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, Color Red, Number of Blades 1, Holder Trade Letter Not Applicable, Features Disposable, Pocket Clip, Handle Material Plastic, Series UB2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.