Zoro Homepage

Deburring Tool Set, Aluminum, Hi Speed Stl

  • Mfr # 155-00019

  • Zoro # G2271836


product price: $26.19
/ea

Key Features

Material
Aluminum, High Speed Steel
Includes
Aluminum A Handle, E Blade Holder, E100, E200, E300 Blades
Features
Telescopic Blade Holder
Series
E
Blade Trade Number
E100, E200, E300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-00019
Zoro #
G2271836
UPC #
-
Country of Origin
Israel

Details

Item
Deburring Tool Set
Material
Aluminum, High Speed Steel
Includes
Aluminum A Handle, E Blade Holder, E100, E200, E300 Blades
Features
Telescopic Blade Holder
Series
E
Blade Trade Number
E100, E200, E300
Handle Trade Name
Classic Aluminum
Holder Trade Letter
E
Surface Application
Cross Hole, Front Hole Edge, Straight Edge
Handle Material
Aluminum
Blade Material
High Speed Steel
Color
Yellow

Description

Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Cross Hole, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, E200, E300, Color Yellow, Number of Blades 3, Handle Trade Name Classic Aluminum, Holder Trade Letter E, Features Telescopic Blade Holder, Handle Material Aluminum, Includes Aluminum A Handle, E Blade Holder, E100, E200, E300 Blades, Series E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.