Deburring Tool Set, Aluminum, Steel, TiN
Mfr # 154-00040
Zoro # G2271991
product price: $79.49
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Steel, TiN
Series
B; E
Features
Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle
Includes
Mango II Handle with B, E Holders, B10, B11, B25, E111, E250, E400, E707 Blades, Cera-Burr Ceramic Blade Tool
Surface Application
Front Hole Edge, Straight Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
154-00040
Zoro #
G2271991
UPC #
-
Country of Origin
Israel
Details
Item
Deburring Tool Kit
Material
Aluminum, Steel, TiN
Series
B; E
Features
Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle
Includes
Mango II Handle with B, E Holders, B10, B11, B25, E111, E250, E400, E707 Blades, Cera-Burr Ceramic Blade Tool
Surface Application
Front Hole Edge, Straight Edge
Blade Trade Number
B10, B11, B25, E111, E250, E400, E707
Blade Material
Ceramic, High Speed Steel
Handle Trade Name
Mango II
Holder Trade Letter
B, E
Color
Black, Orange
Description
Deburring Tool Kit, Product Type Deburring Hand Tool Kit, Surface Application Front Hole Edge, Straight Edge, Blade Material Ceramic, High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, B11, B25, E111, E250, E400, E707, Color Black, Orange, Number of Blades 7, Handle Trade Name Mango II, Holder Trade Letter B, E, Features Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.