Deburring Tool Set, B Series
Mfr # 155-00180
Zoro # G2272046
product price: $23.89
/eaKey Features
Material
High Speed Steel
Includes
(10) B10 Blades, Mango II Handle
Features
Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle
Series
B
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-00180
Zoro #
G2272046
UPC #
-
Country of Origin
Israel
Details
Item
Deburring Tool Set
Material
High Speed Steel
Includes
(10) B10 Blades, Mango II Handle
Features
Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle
Series
B
Handle Material
Plastic
Holder Trade Letter
B
Blade Trade Number
B10
Handle Trade Name
Mango II
Color
Black, Orange
Blade Material
High Speed Steel
Surface Application
Front Hole Edge, Straight Edge
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, Color Black, Orange, Number of Blades 10, Handle Trade Name Mango II, Holder Trade Letter B, Features Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle, Handle Material Plastic, Includes (10) B10 Blades, Mango II Handle, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.