Zoro Homepage

Deburring Tool Set, B Series

  • Mfr # 155-29192

  • Zoro # G2272098


product price: $13.89
/ea

Key Features

Material
High Speed Steel, Steel
Includes
B10 Blade, UniBurr Handle
Series
B
Features
Blade Inserts Axially or Perpendicular to Handle, Disposable, Pocket Clip
Handle Trade Name
UB2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-29192
Zoro #
G2272098
UPC #
-
Country of Origin
Israel

Details

Item
Deburring Tool
Material
High Speed Steel, Steel
Includes
B10 Blade, UniBurr Handle
Series
B
Features
Blade Inserts Axially or Perpendicular to Handle, Disposable, Pocket Clip
Handle Trade Name
UB2000
Color
Yellow
Surface Application
Front Hole Edge, Straight Edge
Blade Material
High Speed Steel
Blade Trade Number
B10

Description

Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, Color Yellow, Number of Blades 1, Handle Trade Name UB2000, Holder Trade Letter Not Applicable, Features Blade Inserts Axially or Perpendicular to Handle, Disposable, Pocket Clip, Includes B10 Blade, UniBurr Handle, Series B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.