Zoro Homepage

Deburring Tool Set, B Series

  • Mfr # 155-29203

  • Zoro # G2015855


product price: $12.19
/ea

Key Features

Material
High Speed Steel, Steel
Includes
B10 Blade, UniBurr Handle
Features
Blade Inserts Axially or Perpendicular to Handle, Disposable, Pocket Clip
Series
B
Blade Trade Number
B10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-29203
Zoro #
G2015855
UPC #
-
Country of Origin
Israel

Details

Item
Deburring Tool
Material
High Speed Steel, Steel
Includes
B10 Blade, UniBurr Handle
Features
Blade Inserts Axially or Perpendicular to Handle, Disposable, Pocket Clip
Series
B
Blade Trade Number
B10
Color
Green
Surface Application
Front Hole Edge, Straight Edge
Blade Material
High Speed Steel
Handle Trade Name
UB2000

Description

Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, Color Green, Number of Blades 1, Handle Trade Name UB2000, Holder Trade Letter Not Applicable, Features Blade Inserts Axially or Perpendicular to Handle, Disposable, Pocket Clip, Includes B10 Blade, UniBurr Handle, Series B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.