Zoro Homepage

Deburring Tool Set, E Series

  • Mfr # 155-00181

  • Zoro # G2272037


product price: $28.99
/ea

Key Features

Material
High Speed Steel
Series
E
Includes
(10) E100 Blades, Mango II Handle
Features
Ergonomic Handle, Telescopic Blade Holder
Surface Application
Front Hole Edge, Straight Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-00181
Zoro #
G2272037
UPC #
-
Country of Origin
Israel

Details

Item
Deburring Tool Set
Material
High Speed Steel
Series
E
Includes
(10) E100 Blades, Mango II Handle
Features
Ergonomic Handle, Telescopic Blade Holder
Surface Application
Front Hole Edge, Straight Edge
Holder Trade Letter
E
Handle Material
Plastic
Blade Trade Number
E100
Blade Material
High Speed Steel
Handle Trade Name
Mango II
Color
Black, Orange

Description

Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, Color Black, Orange, Number of Blades 10, Handle Trade Name Mango II, Holder Trade Letter E, Features Ergonomic Handle, Telescopic Blade Holder, Handle Material Plastic, Includes (10) E100 Blades, Mango II Handle, Series E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.