Deburring Tool Set, E Series
Mfr # 155-00182
Zoro # G2272028
product price: $34.19
/eaKey Features
Material
Cobalt
Features
Ergonomic Handle, Telescopic Blade Holder
Series
E
Includes
(10) E100S Blades, Mango II Handle
Color
Black, Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-00182
Zoro #
G2272028
UPC #
-
Country of Origin
Israel
Details
Item
Deburring Tool Set
Material
Cobalt
Features
Ergonomic Handle, Telescopic Blade Holder
Series
E
Includes
(10) E100S Blades, Mango II Handle
Color
Black, Orange
Surface Application
Front Hole Edge, Straight Edge
Blade Material
Cobalt
Handle Trade Name
Mango II
Blade Trade Number
E100S
Holder Trade Letter
E
Handle Material
Plastic
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material Cobalt, Blade Finish Not Applicable, Blade Trade Number E100S, Color Black, Orange, Number of Blades 10, Handle Trade Name Mango II, Holder Trade Letter E, Features Ergonomic Handle, Telescopic Blade Holder, Handle Material Plastic, Includes (10) E100S Blades, Mango II Handle, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.