Zoro Homepage

Deburring Tool Set, E Series

  • Mfr # 155-29158

  • Zoro # G2015931


product price: $10.99
/ea
Sold in multiples of 4 for $43.96

Key Features

Material
High Speed Steel, Steel
Features
Disposable, Pocket Clip
Series
E
Includes
E100 Blade, UniBurr Handle
Handle Trade Name
MB2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-29158
Zoro #
G2015931
UPC #
-
Country of Origin
Israel

Details

Item
Deburring Tool
Material
High Speed Steel, Steel
Features
Disposable, Pocket Clip
Series
E
Includes
E100 Blade, UniBurr Handle
Handle Trade Name
MB2000
Color
Black
Surface Application
Front Hole Edge, Straight Edge
Blade Material
High Speed Steel
Blade Trade Number
E100

Description

Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, Color Black, Number of Blades 1, Handle Trade Name MB2000, Holder Trade Letter Not Applicable, Features Disposable, Pocket Clip, Includes E100 Blade, UniBurr Handle, Series E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.