Shaviv
Deburring Tool Set, Electrical/Telecomm
Mfr # 90118
Zoro # G5895471
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Includes Mango II Handle, F Holder, F12 Countersink, MB2000 Handle with E100 Blade, E111 Blade, E400 Scraper Blade in Carrying Case
- Series B; E
- Features Ergonomic Handle, Telescopic Blade Holder
- Surface Application Back Hole Edge, Cross Hole, Flat Surface, Front Hole Edge, Straight Edge
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P180 G (66261183810)
- NORTON ABRASIVES CutOff Wheel, Norzon III, 14"x.125"x1" (66253363694)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (63642501865)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370212)
- SHAVIV Deburring Replacement Blade, E 200 (151-29040)
- SHAVIV Deburring Replacement Blade, B 60 (151-29027)
- SHAVIV Deburring Replacement Blade, F 12 (151-29049)
- SHAVIV Deburring Tool Set, Multi-Purpose Blades (90116)
- SHAVIV Deburring Replacement Blade, B 10, High Speed Steel, Straight and Hole Edges, 0.09 in Dia. (151-29212)
- SHAVIV Deburring Tool Set, for Chamfering (90117)
- SHAVIV Deburring Replacement Blade, E 110P (151-29039)
- Shaviv Deburring Blades