Deburring Tool Set, High Speed Steel
Mfr # 154-00032
Zoro # G2015636
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Overall Length
1 1/2 in
Features
Zero-Flute Chamfers Holes and Materials
Includes
1/2 in Solid HSS Countersinks, 13/16 in, 5/8 in, B12 Fixed Blade, Finishing Bit
Shank Dia.
3/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
154-00032
Zoro #
G2015636
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
1 1/2 in
Shank Dia.
3/32 in
Details
Item
Deburring Tool Set
Material
High Speed Steel
Features
Zero-Flute Chamfers Holes and Materials
Includes
1/2 in Solid HSS Countersinks, 13/16 in, 5/8 in, B12 Fixed Blade, Finishing Bit
Surface Application
Front Hole Edge
Primary Material Application
Aluminum, Copper, Plastic, Steel
Blade Material
High Speed Steel
Blade Trade Number
B12 Finishing Bit, FD-08, FD-13, FD-20
Work Direction
Right Hand/Left Hand
Description
Deburring Replacement Blade Set, Surface Application Front Hole Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B12 Finishing Bit, FD-08, FD-13, FD-20, Work Direction Right Hand/Left Hand, Shank Dia. 3/32 in, Overall Length 1 1/2 in, Number of Blades 4, Primary Material Application Aluminum, Copper, Plastic, Steel, Product Type Deburring Replacement Blade Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.