Deburring Tool Set, High Speed Steel/Plastic, B, Deburring Straight and Hole Edges
Mfr # 155-29065
Zoro # G2273251
product price: $17.89
/eaKey Features
Material
High Speed Steel, Plastic
Includes
B Holder,B10 and B20 Blades, Handle
Series
B
Features
Blade Inserts Axially or Perpendicular to Handle, Handle Stores Blades
Handle Trade Name
Classic Handle A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-29065
Zoro #
G2273251
UPC #
-
Country of Origin
Israel
Details
Item
Deburring Tool Set
Material
High Speed Steel, Plastic
Includes
B Holder,B10 and B20 Blades, Handle
Series
B
Features
Blade Inserts Axially or Perpendicular to Handle, Handle Stores Blades
Handle Trade Name
Classic Handle A
Handle Material
Plastic
Color
Red
Blade Material
High Speed Steel
Blade Trade Number
B10, B20
Holder Trade Letter
B
Surface Application
Front Hole Edge, Straight Edge
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, B20, Color Red, Number of Blades 2, Handle Trade Name Classic Handle A, Holder Trade Letter B, Features Blade Inserts Axially or Perpendicular to Handle, Handle Stores Blades, Handle Material Plastic, Includes B Holder,B10 and B20 Blades, Handle, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.