Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deburring Tool Set, HSS, w/B20 Blade

  • Mfr # 155-29066

  • Zoro # G2273245


product price: $23.49
/ea

Key Features

Material
High Speed Steel, Plastic
Series
B
Includes
B Holder, B10 and B20 Blades, Handle
Features
Blade Inserts Axially or Perpendicular to Handle
Blade Trade Number
B10, B20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-29066
Zoro #
G2273245
UPC #
-
Country of Origin
Israel

Details

Item
Deburring Tool Set
Material
High Speed Steel, Plastic
Series
B
Includes
B Holder, B10 and B20 Blades, Handle
Features
Blade Inserts Axially or Perpendicular to Handle
Blade Trade Number
B10, B20
Handle Trade Name
Classic Aluminum
Holder Trade Letter
B
Color
Yellow
Blade Material
High Speed Steel
Handle Material
Aluminum
Surface Application
Front Hole Edge, Straight Edge

Description

Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, B20, Color Yellow, Number of Blades 2, Handle Trade Name Classic Aluminum, Holder Trade Letter B, Features Blade Inserts Axially or Perpendicular to Handle, Handle Material Aluminum, Includes B Holder, B10 and B20 Blades, Handle, Series B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.