Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deburring Tool Set, HSS, w/C60 Blade

  • Mfr # 155-00164

  • Zoro # G2450710


product price: $65.39
/ea

Key Features

Material
High Speed Steel, Plastic
Includes
C60 Blade, Handle
Series
HC6
Features
Pin Vise Handle
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-00164
Zoro #
G2450710
UPC #
-
Country of Origin
Israel

Details

Item
Deburring Tool
Material
High Speed Steel, Plastic
Includes
C60 Blade, Handle
Series
HC6
Features
Pin Vise Handle
Color
Red
Handle Trade Name
HandyChuck Pin Vise
Handle Material
Plastic
Blade Material
High Speed Steel
Blade Trade Number
C60
Surface Application
Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge

Description

Deburring Tool, Product Type Deburring Hand Tool, Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number C60, Color Red, Number of Blades 1, Handle Trade Name HandyChuck Pin Vise, Holder Trade Letter Not Applicable, Features Pin Vise Handle, Handle Material Plastic, Includes C60 Blade, Handle, Series HC6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.