Deburring Tool Set, HSS, w/D80C Blade
Mfr # 155-29068
Zoro # G2032847
product price: $26.19
/eaKey Features
Material
High Speed Steel, Plastic
Includes
D Holder, D80C Blade, Handle
Features
Handle Stores Blades
Series
D
Blade Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-29068
Zoro #
G2032847
UPC #
-
Country of Origin
Israel
Details
Item
Deburring Tool Set
Material
High Speed Steel, Plastic
Includes
D Holder, D80C Blade, Handle
Features
Handle Stores Blades
Series
D
Blade Material
Carbide
Color
Red
Holder Trade Letter
D
Blade Trade Number
D80C
Handle Trade Name
Classic Handle A
Surface Application
Flat Surface, Sheet
Handle Material
Plastic
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Flat Surface, Sheet, Blade Material Carbide, Blade Finish Not Applicable, Blade Trade Number D80C, Color Red, Number of Blades 1, Handle Trade Name Classic Handle A, Holder Trade Letter D, Features Handle Stores Blades, Handle Material Plastic, Includes D Holder, D80C Blade, Handle, Series D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.