Deburring Tool Set, HSS, w/E111 Blade
Mfr # 154-29144
Zoro # G2273218
product price: $21.19
/eaKey Features
Material
High Speed Steel, Plastic
Includes
(4) Handles, E100, E200, E300 and E111 Blades
Features
Handle Stores Blades, Pocket Clip
Series
E
Blade Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
154-29144
Zoro #
G2273218
UPC #
-
Country of Origin
Israel
Details
Item
Deburring Tool Set
Material
High Speed Steel, Plastic
Includes
(4) Handles, E100, E200, E300 and E111 Blades
Features
Handle Stores Blades, Pocket Clip
Series
E
Blade Material
High Speed Steel
Surface Application
Back Hole Edge, Front Hole Edge, Straight Edge
Handle Trade Name
Glo-Burr
Color
Blue, Green, Red, Yellow
Blade Trade Number
E100, E111, E200, E300
Handle Material
Plastic
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Back Hole Edge, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, E111, E200, E300, Color Blue, Green, Red, Yellow, Number of Blades 4, Handle Trade Name Glo-Burr, Holder Trade Letter Not Applicable, Features Handle Stores Blades, Pocket Clip, Handle Material Plastic, Includes (4) Handles, E100, E200, E300 and E111 Blades, Number of Handles 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.