Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deburring Tool Set, HSS, w/E200 Blade

  • Mfr # 155-29078

  • Zoro # G2032829


product price: $16.79
/ea

Key Features

Material
High Speed Steel, Plastic
Includes
E100, E200 and E300 Blades, Handle
Series
E
Features
Extra-Close Handle
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
155-29078
Zoro #
G2032829
UPC #
-
Country of Origin
Israel

Details

Item
Deburring Tool
Material
High Speed Steel, Plastic
Includes
E100, E200 and E300 Blades, Handle
Series
E
Features
Extra-Close Handle
Handle Material
Plastic
Handle Trade Name
Handle 1
Blade Trade Number
E100, E200, E300
Color
Yellow
Blade Material
High Speed Steel
Surface Application
Cross Hole, Front Hole Edge, Straight Edge

Description

Deburring Tool, Product Type Deburring Hand Tool, Surface Application Cross Hole, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, E200, E300, Color Yellow, Number of Blades 3, Handle Trade Name Handle 1, Holder Trade Letter Not Applicable, Features Extra-Close Handle, Handle Material Plastic, Includes E100, E200 and E300 Blades, Handle, Series E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.