Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 154-00030
Zoro # G2015575
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel, Plastic
Includes
MB2020E Handle, E100S, E400 Blade, (5 ) Diamond Coated Blades
Features
Precision Heavy-Duty Scraping, Filing
Handle Material
Plastic
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
154-00030
Zoro #
G2015575
UPC #
-
Country of Origin
Israel
Details
Item
Deburring Tool Kit
Material
High Speed Steel, Plastic
Includes
MB2020E Handle, E100S, E400 Blade, (5 ) Diamond Coated Blades
Features
Precision Heavy-Duty Scraping, Filing
Handle Material
Plastic
Color
Red
Blade Trade Number
E100S, E400
Surface Application
Front Hole Edge, Straight Edge
Handle Trade Name
MB2020E
Blade Material
High Speed Steel
Description
Deburring Tool Kit, Product Type Deburring Hand Tool Kit, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100S, E400, Color Red, Number of Blades 7, Handle Trade Name MB2020E, Holder Trade Letter Not Applicable, Features Precision Heavy-Duty Scraping, Filing, Handle Material Plastic, Includes MB2020E Handle, E100S, E400 Blade, (5 ) Diamond Coated Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.