Zoro Homepage

Deburring Tool Set, Plastic, Hi Speed Stl.

  • Mfr # 154-00036

  • Zoro # G2271790


product price: $58.59
/ea

Key Features

Material
High Speed Steel, Plastic
Series
C; E
Includes
Mango II Handle, E, C Holders, E100P, E111, E200, E300, E600, E700 Blades, C42 Scraper Blade
Features
Ergonomic Handle, Telescopic Blade Holder
Holder Trade Letter
C, E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154-00036
Zoro #
G2271790
UPC #
-
Country of Origin
Israel

Details

Item
Deburring Tool Kit
Material
High Speed Steel, Plastic
Series
C; E
Includes
Mango II Handle, E, C Holders, E100P, E111, E200, E300, E600, E700 Blades, C42 Scraper Blade
Features
Ergonomic Handle, Telescopic Blade Holder
Holder Trade Letter
C, E
Handle Material
Plastic
Color
Black, Orange
Surface Application
Back Hole Edge, Cross Hole, Flat Surface, Front Hole Edge, Straight Edge
Blade Trade Number
E100P, E111, E200, E300, E600, E700
Blade Material
High Speed Steel
Handle Trade Name
Mango II

Description

Deburring Tool Kit, Product Type Deburring Hand Tool Kit, Surface Application Back Hole Edge, Cross Hole, Flat Surface, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100P, E111, E200, E300, E600, E700, Color Black, Orange, Number of Blades 6, Handle Trade Name Mango II, Holder Trade Letter C, E, Features Ergonomic Handle, Telescopic Blade Holder, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.