Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deburring Tool Set, Plastic, Hi Speed Stl.

  • Mfr # 154-00046

  • Zoro # G2271976


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel, Plastic
Includes
Aluminum A Handle, U Holder, Scrape-Burr 400, Fine-Finishing Blades BUS1, BUS2, BUS31, BUS4
Series
U
Features
Telescopic Blade Holder
Blade Trade Number
BUS1, BUS2, BUS31, BUS4, E400, UF1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
154-00046
Zoro #
G2271976
UPC #
-
Country of Origin
Israel

Details

Item
Deburring Tool Kit
Material
High Speed Steel, Plastic
Includes
Aluminum A Handle, U Holder, Scrape-Burr 400, Fine-Finishing Blades BUS1, BUS2, BUS31, BUS4
Series
U
Features
Telescopic Blade Holder
Blade Trade Number
BUS1, BUS2, BUS31, BUS4, E400, UF1
Blade Material
High Speed Steel
Color
Yellow
Holder Trade Letter
U
Handle Trade Name
Classic Aluminum
Handle Material
Aluminum
Surface Application
Back Hole Edge, Flat Surface, Front Hole Edge, Straight Edge

Description

Deburring Tool Kit, Product Type Deburring Hand Tool Kit, Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number BUS1, BUS2, BUS31, BUS4, E400, UF1, Color Yellow, Number of Blades 6, Handle Trade Name Classic Aluminum, Holder Trade Letter U, Features Telescopic Blade Holder, Handle Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.