Zoro Homepage

Deburring Tool Set, Plastic, Hi Speed Stl.

  • Mfr # 155-90056

  • Zoro # G2271930


product price: $20.19
/ea

Key Features

Material
High Speed Steel, Plastic
Includes
(2) B Blades, B Blade Holder, Mango II Handle
Features
Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle
Series
B
Handle Trade Name
Mango II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-90056
Zoro #
G2271930
UPC #
-
Country of Origin
Israel

Details

Item
Deburring Tool Set
Material
High Speed Steel, Plastic
Includes
(2) B Blades, B Blade Holder, Mango II Handle
Features
Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle
Series
B
Handle Trade Name
Mango II
Holder Trade Letter
B
Color
Black, Orange
Handle Material
Plastic
Blade Material
High Speed Steel
Surface Application
Front Hole Edge, Straight Edge
Blade Trade Number
B10, B20

Description

Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, B20, Color Black, Orange, Number of Blades 2, Handle Trade Name Mango II, Holder Trade Letter B, Features Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle, Handle Material Plastic, Includes (2) B Blades, B Blade Holder, Mango II Handle, Series B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.