Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 155-90060
Zoro # G2437569
product price: $11.39
/eaKey Features
Material
High Speed Steel, Plastic
Includes
Mango IIB Handle,B10, B20 Blades
Features
Ergonomic Handle, Extra-Close Handle
Series
B
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-90060
Zoro #
G2437569
UPC #
-
Country of Origin
Israel
Details
Item
Deburring Tool Set
Material
High Speed Steel, Plastic
Includes
Mango IIB Handle,B10, B20 Blades
Features
Ergonomic Handle, Extra-Close Handle
Series
B
Handle Material
Plastic
Blade Material
High Speed Steel
Handle Trade Name
Mango IIB
Color
Black, Orange
Blade Trade Number
B10, B20
Surface Application
Front Hole Edge, Straight Edge
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, B20, Color Black, Orange, Number of Blades 2, Handle Trade Name Mango IIB, Holder Trade Letter Not Applicable, Features Ergonomic Handle, Extra-Close Handle, Handle Material Plastic, Includes Mango IIB Handle,B10, B20 Blades, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.