Zoro Homepage

Deburring Tool Set, Plastic, Hi Speed Stl.

  • Mfr # 155-90061

  • Zoro # G2271921


product price: $14.49
/ea

Key Features

Material
High Speed Steel, Plastic
Features
Ergonomic Handle, Extra-Close Handle
Series
B
Includes
Mango IIB Handle, B10, B11, B20, B25 Blades
Color
Black, Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-90061
Zoro #
G2271921
UPC #
-
Country of Origin
Israel

Details

Item
Deburring Tool Set
Material
High Speed Steel, Plastic
Features
Ergonomic Handle, Extra-Close Handle
Series
B
Includes
Mango IIB Handle, B10, B11, B20, B25 Blades
Color
Black, Orange
Surface Application
Front Hole Edge, Straight Edge
Handle Material
Plastic
Blade Material
High Speed Steel
Blade Trade Number
B10, B11, B20, B25
Handle Trade Name
Mango IIB

Description

Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, B11, B20, B25, Color Black, Orange, Number of Blades 4, Handle Trade Name Mango IIB, Holder Trade Letter Not Applicable, Features Ergonomic Handle, Extra-Close Handle, Handle Material Plastic, Includes Mango IIB Handle, B10, B11, B20, B25 Blades, Series B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.