Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 155-90066
Zoro # G2437550
product price: $9.69
/eaSold in multiples of 6 for $58.14
Key Features
Material
High Speed Steel, Plastic
Series
E
Includes
E100 Blades, Mango IIE Handle
Features
Ergonomic Handle, Extra-Close Handle
Handle Trade Name
Mango IIE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-90066
Zoro #
G2437550
UPC #
-
Country of Origin
Israel
Details
Item
Deburring Tool Set
Material
High Speed Steel, Plastic
Series
E
Includes
E100 Blades, Mango IIE Handle
Features
Ergonomic Handle, Extra-Close Handle
Handle Trade Name
Mango IIE
Blade Trade Number
E100
Blade Material
High Speed Steel
Surface Application
Front Hole Edge, Straight Edge
Color
Black, Orange
Handle Material
Plastic
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, Color Black, Orange, Number of Blades 1, Handle Trade Name Mango IIE, Holder Trade Letter Not Applicable, Features Ergonomic Handle, Extra-Close Handle, Handle Material Plastic, Includes E100 Blades, Mango IIE Handle, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.