Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 155-90072
Zoro # G2271879
product price: $55.89
/eaKey Features
Material
High Speed Steel, Plastic
Features
Ergonomic Handle, Ratcheting Holder
Includes
F20 Blade, FR Ratcheting Blade Holder, Mango II Handle
Series
FR
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-90072
Zoro #
G2271879
UPC #
-
Country of Origin
Israel
Details
Item
Deburring Tool Set
Material
High Speed Steel, Plastic
Features
Ergonomic Handle, Ratcheting Holder
Includes
F20 Blade, FR Ratcheting Blade Holder, Mango II Handle
Series
FR
Handle Material
Plastic
Color
Black, Orange
Blade Trade Number
F20
Holder Trade Letter
FR
Blade Style
Rotating
Blade Material
High Speed Steel
Surface Application
Front Hole Edge
Handle Trade Name
Mango II
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number F20, Color Black, Orange, Number of Blades 1, Handle Trade Name Mango II, Holder Trade Letter FR, Features Ergonomic Handle, Ratcheting Holder, Blade Style Rotating, Handle Material Plastic, Includes F20 Blade, FR Ratcheting Blade Holder, Mango II Handle, Series FR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.