Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 155-90074
Zoro # G2015730
product price: $22.99
/eaKey Features
Material
High Speed Steel, Plastic
Includes
G Blade Holder, G10 Blade, Mango II Handle
Features
Ergonomic Handle, Telescopic Blade Holder
Color
Black, Orange
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-90074
Zoro #
G2015730
UPC #
-
Country of Origin
Israel
Details
Item
Deburring Tool Set
Material
High Speed Steel, Plastic
Includes
G Blade Holder, G10 Blade, Mango II Handle
Features
Ergonomic Handle, Telescopic Blade Holder
Color
Black, Orange
Handle Material
Plastic
Holder Trade Letter
G
Blade Trade Number
G10
Handle Trade Name
Mango II
Blade Material
High Speed Steel
Surface Application
Outer Tube Edge, Slot
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Outer Tube Edge, Slot, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number G10, Color Black, Orange, Number of Blades 1, Handle Trade Name Mango II, Holder Trade Letter G, Features Ergonomic Handle, Telescopic Blade Holder, Handle Material Plastic, Includes G Blade Holder, G10 Blade, Mango II Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.