Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deburring Tool Set, Plastic, Hi Speed Stl.

  • Mfr # 155-90076

  • Zoro # G2271851


product price: $15.29
/ea

Key Features

Material
High Speed Steel, Plastic
Series
E
Features
Ergonomic Handle, One-Click Blade Replacement
Includes
Mango Click E Handle, E100, E200, E350 Blades
Blade Trade Number
E100, E200, E300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
155-90076
Zoro #
G2271851
UPC #
-
Country of Origin
Israel

Details

Item
Deburring Tool Set
Material
High Speed Steel, Plastic
Series
E
Features
Ergonomic Handle, One-Click Blade Replacement
Includes
Mango Click E Handle, E100, E200, E350 Blades
Blade Trade Number
E100, E200, E300
Blade Style
Rotating
Color
Black, Orange
Handle Trade Name
Mango Click E
Blade Material
High Speed Steel
Handle Material
Plastic
Surface Application
Cross Hole, Front Hole Edge, Straight Edge

Description

Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Cross Hole, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, E200, E300, Color Black, Orange, Number of Blades 3, Handle Trade Name Mango Click E, Holder Trade Letter Not Applicable, Features Ergonomic Handle, One-Click Blade Replacement, Blade Style Rotating, Handle Material Plastic, Includes Mango Click E Handle, E100, E200, E350 Blades, Series E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.