Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 156-00003
Zoro # G2015791
product price: $12.49
/eaKey Features
Material
High Speed Steel, Plastic
Includes
Bit Holder, Finishing Bit
Features
1/4 in Insert Hex Bit, B10 Blade Attached
Blade Trade Number
B12 Finishing Bit
Surface Application
Front Hole Edge, Straight Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
156-00003
Zoro #
G2015791
UPC #
-
Country of Origin
Israel
Details
Item
Deburring Tool Set
Material
High Speed Steel, Plastic
Includes
Bit Holder, Finishing Bit
Features
1/4 in Insert Hex Bit, B10 Blade Attached
Blade Trade Number
B12 Finishing Bit
Surface Application
Front Hole Edge, Straight Edge
Color
Yellow
Blade Material
High Speed Steel
Handle Material
Plastic
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B12 Finishing Bit, Color Yellow, Number of Blades 1, Holder Trade Letter Not Applicable, Features 1/4 in Insert Hex Bit, B10 Blade Attached, Handle Material Plastic, Includes Bit Holder, Finishing Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.