Deburring Tool Set, Plastic, Steel
Mfr # 155-00163
Zoro # G2032707
product price: $69.69
/eaKey Features
Material
Plastic, Steel
Series
HC5
Includes
C50 Blade, Handle
Features
Pin Vise Handle
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-00163
Zoro #
G2032707
UPC #
-
Country of Origin
Israel
Details
Item
Deburring Tool
Material
Plastic, Steel
Series
HC5
Includes
C50 Blade, Handle
Features
Pin Vise Handle
Color
Red
Blade Trade Number
C50
Handle Material
Plastic
Blade Material
High Speed Steel
Surface Application
Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge
Handle Trade Name
HandyChuck Pin Vise
Description
Deburring Tool, Product Type Deburring Hand Tool, Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number C50, Color Red, Number of Blades 1, Handle Trade Name HandyChuck Pin Vise, Holder Trade Letter Not Applicable, Features Pin Vise Handle, Handle Material Plastic, Includes C50 Blade, Handle, Series HC5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.