Zoro Homepage

Deburring Tool Set, Red

  • Mfr # 155-29119

  • Zoro # G110914195


product price: $57.59
/ea

Key Features

Features
Telescopic Blade Holder
Holder Trade Letter
U
Surface Application
Front Hole Edge, Straight Edge
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel Alloy, Steel
Blade Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-29119
Zoro #
G110914195
UPC #
7290001233283
Country of Origin
Israel

Details

Item
Deburring Tool Set
Features
Telescopic Blade Holder
Holder Trade Letter
U
Surface Application
Front Hole Edge, Straight Edge
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel Alloy, Steel
Blade Material
High Speed Steel
Handle Trade Name
Classic Handle A
Blade Trade Number
BUS1, BUS31, BUS4
Color
Red

Description

Shaviv Set U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.