Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deburring Tool Set, Red

  • Mfr # 817FM7

  • Zoro # G510988673


product price: $53.19
/ea

Key Features

Holder Trade Letter
FR
Features
Ratcheting Holder, Telescopic Blade Holder
Blade Material
High Speed Steel
Blade Trade Number
F20
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel Alloy, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
817FM7
Zoro #
G510988673
UPC #
7290001233993
Country of Origin
Israel

Details

Item
Deburring Tool Set
Holder Trade Letter
FR
Features
Ratcheting Holder, Telescopic Blade Holder
Blade Material
High Speed Steel
Blade Trade Number
F20
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel Alloy, Steel
Handle Trade Name
Classic Handle A
Color
Red
Surface Application
Front Hole Edge

Description

Deburring Tool Set, Product Type Deburring Tool Set, Surface Application Front Hole Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number F20, Color Red, Number of Blades 1, Handle Trade Name Classic Handle A, Holder Trade Letter FR, Features Ratcheting Holder, Telescopic Blade Holder, Primary Material Application Aluminum, Brass, Bronze, Copper, Nickel Alloy, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.